Learn More
Moldex™ 2315 N99 Premium Particulate Respirator with Adjustable Cloth Straps
Shop All Moldex Metric Inc. Products

Description
- Suitable for most welding applications
- N99 offers a filter efficiency of 99% or greater against particulate aerosols free of oil
- Adjustable cloth straps for a more comfortable fit
- Molded nose bridge with soft foam nose cushion fits easily and comfortably
- Exhale valve reduces breathing resistance and hot air buildup for all day wear
- Exclusive Dura-Mesh™ shell protects filter media; stays cleaner longer
- Resists collapsing in regular use even under hot and humid conditions
- 100% PVC free
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N99 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | N99 |
| Material | Dura-Mesh |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium/Large |
| With Exhalation Valve | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.