Learn More
Description
- P100 Particulate Filter Disk is lighter than traditional Filter Cartridge
- Piggyback P100 with Moldex™ 8000 gas/vapor cartridges or use standalone filter
- P100 and R95 can be used for both oil and non-oil based particulates
- Use P100 Particulate Filter as a prefilter or as a standalone particulate filter
- Wider field of vision because of low profile
- Fiberglass-free filters
- No plastic casing to throw away
- 100% PVC-Free™
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Connection Type | Threaded |
| Color | Magenta |
| Filter Type | P100 |
| Product Type | Particulate Filter |
| Filter Efficiency | 99.97% |
| For Use With (Application) | For protection against both oil and non-oil based particulate aerosols |
| Quantity | 60 Case |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
