Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower
GREENER_CHOICE

Catalog No. 21402588 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
21-402-588 1000 μL Sterile
21-402-559 20 μL Non-sterile
21-402-570 200 μL Non-sterile
21-402-580 300 μL Non-sterile
21-402-590 1000 μL Non-sterile
21-402-601 1200 μL Non-sterile
21-402-557 20 μL Sterile
21-402-578 300 μL Sterile
21-402-568 200 μL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21-402-588 Supplier Thermo Scientific™ Supplier No. 378105RI
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume

TRUSTED_SUSTAINABILITY

Specifications

Description 1000L, Non-Filtered, Sterile, Refill
Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Sterile
Color Natural
Model 1000L
Length (English) 3.39 in.
Length (Metric) 8.61cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Refill
Tip Style Universal
Color Code Blue
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.