Learn More
Molecular Dimensions Molecular Dimensions Precipitant Mix, Morpheus, Mix 4, 250 mL

Supplier: Molecular Dimensions MD225084
This precipitant mix is a component of the Morpheus protein crystallization screen. It is specifically formulated as Precipitant Mix 4 and contains a blend of 2-Methyl-2,4-pentanediol (MPD), PEG 1000, and PEG 3350, supplied in a 250 mL volume for use in protein crystallization applications.
- Formulated as Precipitant Mix 4.
- Contains 25% v/v MPD (2-Methyl-2,4-pentanediol).
- Includes 25% PEG 1000.
- Contains 25% w/v PEG 3350.
- Designed for protein crystallization screens.
- Supplied in a 250 mL volume.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.