Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ CultureWell™ Multiwell Chambered Coverslip CWCS 2R-2.0, 24 mm x 50 mm coverslips, two 2 mm-deep wells per coverslip

Catalog No. C24776
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
C24776 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C24776 Supplier Invitrogen™ Supplier No. C24776
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Convenient for preparing cultured cells for staining and imaging

The CultureWell cell culture chambered coverslips use medical-grade silicone gaskets with standard optical-quality coverslips and are provided sterile and ready to use. Preassembled CultureWell systems are also available.

Cell Analysis, Cell Culture, Cellular Imaging, IHC Sample Preparation, IHC Staining Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunofluorescence Staining Detection, Immunohistochemistry (IHC), Mammalian Cell Culture

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Type Slide Coverslip
Wells 2
Thickness (Metric) 2 mm
Content And Storage Store at room temperature.
Depth (Metric) 2 mm
Diameter (Metric) 15 mm
Shipping Condition Room Temperature
Dimensions (LxW) 50 mm x 24 mm
Sterility Sterile
Quantity 1 set

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.