Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ FocalCheck™ Thin-Ring Fluorescent Microspheres Kit, 1.0 μm, three suspensions

Catalog No. F14791
Encompass_Preferred
Change view
Click to view available options
Quantity:
0.5 mL kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
F14791 0.5 mL kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F14791 Supplier Invitrogen™ Supplier No. F14791
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Three suspensions for confocal microscope calibration

The FocalCheck Thin-Ring Fluorescent Microspheres Kit is specifically designed to help researchers examine the alignment, sensitivity and stability of confocal laser scanning microscopes. Microspheres have been treated with dyes to stain the surface of each bead, resulting in a well-defined dye layer that creates a ring in optical sections. These microspheres produce a striking visual representation of instrument misalignment or other optical aberrations, making them ideal tools for optimizing the performance of confocal microscopes. Each suspension in the kit contains beads with a different color configuration. One suspension contains beads with two ring stains (green and red). The second suspension contains beads that have a green ring stain and a dark red stain throughout. The beads in the third suspension have a red ring stain and are stained blue throughout.

Cell Analysis, Cell Cycle, Cell Viability, Proliferation and Function, Cellular Imaging, Immunofluorescence (IF)

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Calibration Type Confocal Microscope Calibration
Content And Storage Store in refrigerator 2°C to 8°C and protect from light.
Color Orange, Dark Red, Green
Product Type Fluorescent Microspheres Kit
Format Suspension Beads
Product Line FocalCheck
Quantity 0.5 mL kit
Shipping Condition Room Temperature
Diameter (Metric) 1 μm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.