Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ Press-to-Seal™ Silicone Isolator, one well, 20 mm diameter, 0.5 mm deep

Catalog No. P18174
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
P18174 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. P18174 Supplier Invitrogen™ Supplier No. P18174
  • $303.00
    $248.46 / Each of 1

    Save $54.54

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For versatility and flexibility, isolators can be easily trimmed to custom fit enclosures

  • Available either precut to specific interior dimensions
  • Isolators are autoclavable and noncytotoxic
  • Can be used to isolate cells in culture dishes or to separate specimens on microscope slides

Cell Analysis, Cellular Imaging, IHC Sample Preparation, IHC Staining and Detection, Immunocytochemistry (ICC), Immunofluorescence (IF), Immunofluorescence Sample Preparation, Immunohistochemistry (IHC)

TRUSTED_SUSTAINABILITY

Specifications

Type Press-to-Seal™ Silicone Sheet
Wells 1
Color Red
Description 1 well, 20mm dia., 0.5mm deep
Surface Treatment Cell Culture
Material Silicone
Thickness (Metric) 0.5 mm
Content And Storage Store at room temperature.
Depth (Metric) 0.5 mm
Diameter (Metric) 20 mm
Shipping Condition Room Temperature
No. per Case 1 set
No. per Pack 1 set
Product Line Press-to-Seal
Quantity 1 set
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.