Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ SYPRO™ Protein Gel Stains

Catalog No. p-4918382
Encompass_Preferred
Change view
Click to view available options
Color:
Orange
Red
Ruby
Tangerine
Quantity:
500 μL
10 x 50 μL
200 mL
1 L
5 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
S6650 Orange 500 μL
S6651 Orange 10 x 50 μL
S12010 Tangerine 500 μL
S6653 Red 500 μL
S6654 Red 10 x 50 μL
S12001 Ruby 200 mL
S12000 Ruby 1 L
S21900 Ruby 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S6650 Supplier Invitrogen™ Supplier No. S6650
Only null left
Add to Cart
Edge
Add to Cart

SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE).

SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE). Stained proteins can be viewed with a standard UV or blue-light transilluminator, or imaging equipment containing the appropriate filters or laser. SYPRO protein gel stains offer many advantages over Coomassie Blue and silver staining, including a fast, one-step staining protocol requiring no destaining, a linear dynamic range over three orders of magnitude, and very little protein-to-protein variation in staining.

SYPRO Ruby Protein Gel Stain features include:
• Convenient—ready-to-use formulation
• High sensitivity—detection to 0.25 to 1 ng
• Effective staining for 1D and 2D gels
• Can be multiplexed with other gel stains such as Pro-Q Diamond phosphoprotein gel stain or Pro-Q Emerald 300 glycoprotein gel stain
• Compatible with subsequent analysis of proteins by Edman-based sequencing or mass spectrometry

SYPRO Orange and SYPRO Red protein gel stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10–60 min
• Best for 1D gels
• SYPRO Orange: Ex: 300, 470 nm, Em: 570 nm
• SYPRO Red: Ex: 300, 550 nm, Em: 630 nm

SYPRO Tangerine Protein Gel Stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10 to 60 minutes
• Best for 1D gels
• Does not require fixation with acetic acid
• Compatible with subsequent gel staining, western blotting, zymography, electroelution or mass spectrometry

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Supplied as a 5000X concentrate in DMSO. Store at room temperature and protect from light.
Detection Location In-Gel Detection
Color Orange
Concentration 5000X in DMSO
Detection Method Fluorescence
Label or Dye SYPRO Orange
Quantity 500 μL
Shipping Condition Room Temperature
Target Molecule Protein
Excitation/Emission 300, 470/570 nm
Product Line SYPRO
Product Type Protein Gel Stain
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.