Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Molecular Sieve 5A Moisture Trap, S-Trap

Catalog No. 111004127 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Size:
1/8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-100-4127 1/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-4127 Supplier MilliporeSigma™ Supelco™ Supplier No. 503118
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Efficiently removes moisture and heavy hydrocarbons from compressed air, electrolytically produced hydrogen, house nitrogen, or other gases with high moisture or hydrocarbon content

  • Suitable for maintaining anhydrous conditions within an apparatus
  • Usually prepared by placing a small, loose plug of glass wool or cotton into the constriction at the end of the tube with a drying agent is poured on top
  • Sieve 5A has the affinity for water and easily displaces other trapped gases
  • Efficiently removes moisture and heavy hydrocarbons from compressed air, electrolytically produced hydrogen, house nitrogen, or other gases with high moisture or hydrocarbon content
TRUSTED_SUSTAINABILITY

Specifications

Type S-Trap
For Use With (Application) Moisture Removal
Size 1/8 in.
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 5.6 in.
Width (Metric) 14.1 cm
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.