Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Molecular Sieve Adsorbent, Matrix Molecular Sieve 13X, 100-120 mesh

Catalog No. 111004364 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-4364 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-4364 Supplier MilliporeSigma™ Supelco™ Supplier No. 20307
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Molecular sieves are synthetically produced zeolites (naturally occurring aluminosilicate minerals), and are characterized by pores and internal cavities of extremely uniform dimensions.

These crystalline materials have three-dimensional structures based on silicon oxide (SiO4) and aluminum oxide (AlO4) polyhedra. The polyhedra are linked by their corners to produce an open structure with internal cavities in which molecules can be trapped. These materials are engineered so that access to the internal cavities is through specific and uniform sized pores.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 100/120 Mesh
Pore Size 13 Å
Packaging Bottle
Quantity 50 g
Density ˜0.65 g/mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.