Learn More
MilliporeSigma™ Supelco™ Molecular Sieve Adsorbent, Matrix Molecular Sieve 5A, 30-40 mesh
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Particle Size | 30/40 Mesh |
| Pore Size | 5 Å |
| Technique | Chromatography |
| Packaging | Bottle |
| Quantity | 50 g |
| Material | Molecular Sieve 13X |
| Density | ˜0.72 g/mL (free fall density) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.