Learn More
Description
- Blocks all wireless signals and accommodates multiple tablets, cell phones, GPS units, electronic toll collection transponders, keyfobs, and similarly sized devices.
- Attaches to MOLLE systems for flexible integration with tactical packs and travel setups.
- Made from Water-resistant outer materials with two layers of 80 dB Faraday fabric.
- Compatible with the FS149 Dry Shield Faraday Backpack and bags equipped with MOLLE webbing.
- Designed for protecting electronics from tracking, hacking, and interference in the field.
- Features a Double-roll plus zipper closure and two Quick-snap straps.
Specifications
Specifications
| Product Type | Pouch |
| Color | Black |
| Material | Fabric |
| Closure Type | Zipper |
| Dimensions (L x W x H) | 6 x 8 x 2 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
