Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

World Precision Instrument Periostal Elevator, 17cm, Double Ended
SDP

Catalog No. 50379810
Encompass

  • 17 cm (6.7") long
  • Double ended
  • Rounded blade, 5 mm wide
  • Slightly curved spear point, 3 mm wide

Catalog No. 50-379-810 Supplier World Precision Instrument Supplier No. 503406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • 17 cm (6.7") long
  • Double ended
  • Rounded blade, 5 mm wide
  • Slightly curved spear point, 3 mm wide

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.