Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Monarch Instrument Remote Optical LED Sensor, Stainless Steel, 8 ft Cable, 1/8 in. Phone Plug

Catalog No. 5000513155
Encompass

The Monarch Instrument ROS Remote Optical LED Sensor is a versatile, threaded stainless steel sensor designed for accurate measurements in various applications. It features a visible red LED light source and an "on-target" green LED indicator, capable of detecting speeds up to 250,000 RPM. This sensor comes with a cable, mounting bracket, and reflective tape for easy setup.

  • Visible red LED light source.
  • Green LED on-target indicator.
  • Speed range up to 250,000 RPM.
  • 303 stainless steel housing.
  • Mounting hardware included for easy setup.
  • Acrylic plastic lens.
  • Operating range up to 36 in. (0.9 m) and 45° offset from target.
  • 8 ft. (2.4 m) cable with 1/8 in. (3.5 mm) male stereo plug.

Catalog No. 50-005-13155 Supplier MSC Supplier No. 06760458
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Monarch Instrument ROS Remote Optical LED Sensor is a versatile, threaded stainless steel sensor designed for accurate measurements in various applications. It features a visible red LED light source and an "on-target" green LED indicator, capable of detecting speeds up to 250,000 RPM. This sensor comes with a cable, mounting bracket, and reflective tape for easy setup.

  • Visible red LED light source.
  • Green LED on-target indicator.
  • Speed range up to 250,000 RPM.
  • 303 stainless steel housing.
  • Mounting hardware included for easy setup.
  • Acrylic plastic lens.
  • Operating range up to 36 in. (0.9 m) and 45° offset from target.
  • 8 ft. (2.4 m) cable with 1/8 in. (3.5 mm) male stereo plug.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.