Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tesa Tape Strapping Tape, Glassfiber And BOPP, 3/4 in., 1 ea.

Catalog No. 5000687693
Encompass

This strapping and filament tape features a glass fiber reinforced polypropylene backing with a synthetic rubber adhesive, designed for high-strength applications such as unitizing loads, carton sealing, and metal coil tabbing. The tape offers high tensile strength and reliable adhesion to steel, ensuring secure performance in various industrial bundling and holding tasks.

  • Backing material: glassfiber and biaxially oriented polypropylene (BOPP)
  • Adhesive type: synthetic rubber
  • Total thickness: 95 μm (3.7 mils)
  • Elongation at break: 5 %
  • Tensile strength: 108 lbs./in.
  • Applications: bundling, carton closing, unitizing, and metal coil tabbing

Catalog No. 50-006-87693 Supplier MSC Supplier No. 64661606
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This strapping and filament tape features a glass fiber reinforced polypropylene backing with a synthetic rubber adhesive, designed for high-strength applications such as unitizing loads, carton sealing, and metal coil tabbing. The tape offers high tensile strength and reliable adhesion to steel, ensuring secure performance in various industrial bundling and holding tasks.

  • Backing material: glassfiber and biaxially oriented polypropylene (BOPP)
  • Adhesive type: synthetic rubber
  • Total thickness: 95 μm (3.7 mils)
  • Elongation at break: 5 %
  • Tensile strength: 108 lbs./in.
  • Applications: bundling, carton closing, unitizing, and metal coil tabbing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.