Learn More
CHEMetrics™ by AquaPhoenix Monochloramine Water Quality Visual Test Kit

Description
- The K-6802 Monochloramine CHEMets Test Kit is used to measure the monochloramine concentration in water.
- K-6802 comes in a plastic case and contains everything needed to perform 30 tests: Refill of CHEMets (R-1402), Comparator (C-6802), Stabilizer Solution, Catalyzer Solution, 25 mL sample cup (A-0013), and Instructions.
Specifications
Specifications
| Analytes | Monochloramine |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 20 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.