Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Monocular Microscope with Built-in WiFi Camera with 4x, 10x and SP40xR Objectives
SDPSCI_ED

Catalog No. S00160 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Objective Types:
DIN Achromatic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
S00160 DIN Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00160 Supplier ACCU-SCOPE™ Supplier No. EXC101WM3
Add to Cart
Add to Cart

The EXC-101-WM3 features a monocular microscope with built-in WiFi camera, Android tablet, WF10x/18 mm eyepieces, with only 4x, 10x, 40xR objectives, LED illumination (rechargeable).

  • DIN Optical System, f = 160 mm
  • Monocular, inclined 45°, rotatable 360°, built-in 2MP WiFi camera
  • WF10x eyepiece, 18 mm field of view, pointer in one eyepiece. Eyepieces are locked-in to prevent classroom tampering.
  • Reversed quadruple nosepiece
  • DIN Achromat 4x, 10x and SP40xR objectives
  • Coaxial coarse and fine focus, focus tension adjustment; focus travel stop
  • Double-layer mechanical stage, right side XY controllers, 115x125 mm, slide holder
  • Cast aluminum alloy with built-in carry handle and power cord wrap
  • Accessories: Dust cover, power cord and manual
  • Universal power supply (built-in); input 100-240VAC, output 5V 1A
  • N.A. 1.25 condenser, iris diaphragm, filter holder
  • Variable and rechargeable LED illuminator (requires three AA 1300mAh 1.2V NiMH batteries, included) UL Listed
  • Warranty: 5-year limited warranty for parts, labor, and electronic components; 1-year warranty on LED bulb.

Specifications

Eyepiece 10X/18 mm, with pointer
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X
Model ACCU-SCOPE
Objective Types DIN Achromatic
Product Type Digital Microscope System Package
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.