Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Coated EDTA Tubes with Lavender Stoppers

Catalog No. 22029325
Change view
Click to view available options
Capacity (Metric):
5 mL
7 mL
10 mL
Tube Size:
13 x 75 mm
13 x 100 mm
16 x 100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tube Size
22-029325 5 mL 13 x 75 mm
22-311743 10 mL 16 x 100 mm
22-311545 7 mL 13 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-029325 Supplier Covidien Supplier No. 8881311446
Add to Cart
Add to Cart
This item is not returnable. View return policy

Coated tubes used for laboratory procedures

  • Sterile interior
  • For plasma or whole blood

Specifications

Product Type Blood Collection Tube
Additive Liquid EDTA (K3) 0.05mL, 15% Solution
Material Silicone
Sterility Sterile
Capacity (Metric) 5 mL
Tube Size 13 x 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.