Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ SoftPack Hypodermic Needles

Catalog No. 22557172
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
30 G
Length (English) Needle:
0.75 in.
1 in.
1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-557-172 30 G 0.75 in.
22-557-151 20 G 1 in.
22-557-161 22 G 1.5 in.
22-557-145 18 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-557-172 Supplier Covidien Supplier No. 1188830340
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Color-coded gauge stripe and bar code on individual packages make it easy to identify needle sizes

  • Sterile, Precision-ground, ultra-sharp, tri-beveled, anti-coring surgical-grade stainless steel needles in a variety of sizes
  • Improved special-grade silicone needle lubricant makes injections smoother and less painful for patient
  • Translucent, color-coded luer lock hub helps identify needle gauge
  • Regular (A) Bevel needle points for intramuscular and subcutaneous injections

Specifications

Material Stainless Steel
Needle Gauge 30 G
For Use With (Application) Provides very secure fit, needle can be manipulated with less chance of breakage compared to epoxy deisgn
Includes Polypropylene hub
Latex Free Yes
Length (English) Needle 0.75 in.
Product Type Monoject™ Standard Hypodermic Needle
Needle Point Style Regular Bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.