Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Tuberculin Syringes

Catalog No. 22257162
Change view
Click to view available options
Needle Gauge:
25 G
27 G
Connection Type:
Detachable
Luer
Length (English):
0.5 in.
0.62 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Length (English)
22-257-162 25 G Detachable 0.62 in.
22-257-154 - Luer -
05-561-61 27 G Detachable 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-257-162 Supplier Covidien Supplier No. 8881501160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile, single-use syringes individually packaged for convenience

  • Ultra-Comfort™ anti-coring needle produces more comfortable injections
  • Accu-Scale™ graduations ensure accurate medication dosages
  • Accu-Tip™ flat plunger tip is latex-free

Specifications

Autoclavable Autoclavable
Material Latex-free Synthetic Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger), Silicone Oil (Lubricant)
Color Red
Needle Gauge 25 G
Latex Free Yes
Length (English) 0.62 in.
Length (Metric) 1.6 cm
Product Type Tuberculin Syringe
Graduations 0.01 mL
Volume (Metric) 1 mL
Connection Type Detachable
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.