Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Monomid™ Nylon Non-Absorbable Sutures
SDP

Catalog No. 10000651 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
2-0
3-0
4-0
5-0
Blue, 2-0
Blue, 3-0
Blue, 4-0
Size:
18 in.
30 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
10-000-651 Blue, 2-0 30 in.
10-000-649 Blue, 4-0 30 in.
10-000-650 Blue, 3-0 30 in.
10-000-652 5-0 18 in.
10-000-653 4-0 18 in.
10-000-654 3-0 18 in.
10-000-655 2-0 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-000-651 Supplier Stoelting™ Supplier No. 50482
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nylon exhibits uniform diameter of the suture, maximum flexibility of the strand, excellent and consistent knot security, and minimal memory

  • Sterile surgical suture
  • Composed of the long-chain aliphatic polymers Nylon type 6 or Nylon type 6/6
  • Indicated for use in general soft tissue approximation and/or ligation, including use in cardiovascular, ophthalmic, and neurological procedures
  • Contraindications: Due to the gradual loss of tensile strength that may occur over prolonged periods in vivo, nylon surgical sutures should not be used where permanent retention of tensile strength is required
  • As with any nylon suture, though not absorbed, progressive hydrolysis of the suture in vivo may result in gradual loss of tensile strength over time
  • Nylon suture should not be used where permanent retention of tensile strength is required

Specifications

For Use With (Application) Neuroscience
Size 30 in.
Material Nylon
Model Blue, 2-0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.