Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Monster Rack

Catalog No. 22505494
Change view
Click to view available options
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-505-494 Tubes (13 to 16 mm)
22-505-493 Tubes (10 to 13 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-505-494 Supplier Marketlab, Inc. Supplier No. 42065BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large tube rack designed to efficiently hold a high volume of test tubes.

  • Effectively manage large sample volumes
  • Racks constructed of non-corrodible, autoclavable polypropylene

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 120
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.