Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Moon Globe
SCI_ED

Catalog No. S45211
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S45211 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45211 Supplier Replogle Globes Supplier No. 38245
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides a full view of the moon regardless of its actual phase.

Developed under NASA's auspices, this globe displays numerous physical features present on the moon.

  • Craters, seas and mountains create a 3-D look
  • Cradle-mounted on a molded base
  • Height: 15 in. (38.1cm)
  • Weight: 4.19 lb. (1.9kg)

Specifications

Subject Geography
For Use With (Application) Provides a full view of the moon regardless of its actual phase
Width (Metric) 30.4 cm
Width (English) 12 in.
Height (Metric) 38.1 cm
Height (English) 15 in.
Diameter (Metric) 30.48 cm
Diameter (English) 12 in.
Product Type Moon Desk Globe
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.