Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Ethicon PERMA-HAND™ Silk Sutures

Catalog No. 19037516
Change view
Click to view available options
FS-1; Black Braided; Size: 3-0; Length: 18 in.; Needle Shape: 3/8 Circle; 12/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-037-516 FS-1; Black Braided; Size: 3-0; Length: 18 in.; Needle Shape: 3/8 Circle; 12/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-037-516 Supplier Moore Medical Supplier No. 08437
This item is not returnable. View return policy

Nonabsorbable and sterile surgical suture composed of anorganic protein

Sutures are processed to remove natural waxes and gums.

  • Ethicon Needle Type: FS-1
  • Needle Shape: 3/8 Circle
  • Needle Length: 24mm
  • Material: Black Braided
  • Suture Length: 45cm (18 in.)

Specifications

Material Braided Silk
Product Type Silk Sutures
Sterility Sterile
Length (English) 18 in.
Length (Metric) 45 cm
Quantity 12 Pk.
Color Black
Shape 3/8 Circle
Needle Point Number FS-1
Suture Size (United States Pharmacopoeia) 3 to 0
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.