Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical MooreBrand™ Gauze Pads

Catalog No. 19898014
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-898-014 2 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-898-014 Supplier Moore Medical Supplier No. 08250
This item is not returnable. View return policy

Specifications

Material Woven Cotton
Product Type Gauze Pad
Sterility Sterile
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (Metric) 5.08 cm
Width (English) 2 in.
Quantity 100 Pk.
Dimensions (L x W) 2 x 2 in.
For Use With (Application) General cleaning, dressings, prepping, packing and debriding wounds
Latex Free Yes
Thickness 12-Ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.