Learn More
Moore Medical MooreBrand™ Ointment
Specifications
Specifications
| Product Type | Triple Antibiotic Ointment |
| Active Ingredients | Bacitracin (400U), Neomycin Sulfate (5 mg), Polymyxin B Sulfate (5000U) |
| For Use With (Application) | Helps to prevent infection in minor cuts, scrapes and burns |
| Quantity | 144 Pk. |
| Volume (English) | 0.035 oz. |
| Volume (Metric) | 1 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.