Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Mopec Maestro PathCam Kit for 2023-2024 Maestro Platforms
SDP

Catalog No. 23900107 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
23-900-107 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-900-107 Supplier Mopec Supplier No. AX043L2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These kits provide seamless integration, enabling advanced imaging and annotation capabilities without replacing your entire workstation. Designed for 2023-2024 Maestro platforms.

Construction

  • (1) 15a receptacle, 125 vac, 35 mm din rail mount to supply camera power
  • (1) Panel-Mount USB-A 2.0 Coupler with cover plate
  • Includes all necessary hardware to complete installation

Materials

  • Bracket: 304 stainless steel construction

Dimensions

  • Mounting plate: 5.8L x 8.8W x 4.6H in.
  • Receptacle: 5.7L x 2.1W x 2.3H in.
  • Panel-Mount USB with cover plate: 1.7L x 2.0W x 4.3H in.

Compatibility

  • 2018-2022 Maestro platform
  • AX265HD camera
  • AX266HR camera

NOTE: Camera not included

Specifications

Product Type Grossing Station
Material Stainless Steel (304)
Height (English) 4.6 in.
Length (English) 5.8 in.
Width (English) 5.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.