Learn More
Description
Mopec's Morgue Cooler Systems are the ideal solution for facilities where space is limited. With its compact footprint, our coolers offer practicality without compromising on functionality. Mopec offers a versatile range of options, spanning from 2 to 23 body capacity and encompasses a wide array of configurations to fit your needs. Each Mopec Morgue Cooler comes with the following standard features:
- Made In The USA
- High R-value
- 2-Tier, 3-Tier, and 4-Tier Options
- 2 to 23 Body Capacity with Bariatric Storage and Insulated Floor
- 4 in. Thick Panels
- Heated Door Frames
- Interior Vapor-Proof Lighting
- Overlapping Door with Magnetic Gasket
- OSHA Compliant Safety Release Handle
- Digital Thermometer Readout - Easy To Adjust Temperature Controller
- Includes 27 in. Body Trays
- Compatible with a variety of Mopec Bariatric Cadaver Carts and Cadaver Carrier Lifts
Specifications
Specifications
| Type | Body Box |
| Refrigerant | R-455A |
| No. of Doors | 1 |
| Insulation | High-density Two-part Foam |
| Style | Freestanding |
| Model | 3 Tier |
| Voltage | 208/230 V |
| Holds | 4 Bodies |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
