Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Morgue Cooler System with Bariatric Box and Insulated Floor
SDP

Catalog No. 22033289 Shop All Mopec Products
Change view
Click to view available options
Model:
2 Tier
3 Tier
4 Tier
Holds:
10 Bodies
11 Bodies
13 Bodies
16 Bodies
17 Bodies
21 Bodies
3 Bodies
4 Bodies
5 Bodies
7 Bodies
9 Bodies
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Holds
22-033-289 2 Tier 9 Bodies
22-033-301 4 Tier 13 Bodies
22-033-308 2 Tier 11 Bodies
22-033-258 4 Tier 9 Bodies
22-033-261 4 Tier 21 Bodies
22-033-269 2 Tier 5 Bodies
22-033-274 3 Tier 16 Bodies
22-033-276 4 Tier 17 Bodies
22-033-282 3 Tier 4 Bodies
22-033-283 3 Tier 7 Bodies
22-033-288 2 Tier 7 Bodies
22-033-291 2 Tier 3 Bodies
22-033-296 3 Tier 10 Bodies
22-033-298 3 Tier 13 Bodies
22-033-300 4 Tier 5 Bodies
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 22-033-289 Supplier Mopec Supplier No. KJB27204F

Morgue cooler refrigeration units with versatile transport and loading systems, commercial-grade hardware, and premium materials.

Mopec's Morgue Cooler Systems are the ideal solution for facilities where space is limited. With its compact footprint, our coolers offer practicality without compromising on functionality. Mopec offers a versatile range of options, spanning from 2 to 23 body capacity and encompasses a wide array of configurations to fit your needs. Each Mopec Morgue Cooler comes with the following standard features:

  • Made In The USA
  • High R-value
  • 2-Tier, 3-Tier, and 4-Tier Options
  • 2 to 23 Body Capacity with Bariatric Storage and Insulated Floor
  • 4 in. Thick Panels
  • Heated Door Frames
  • Interior Vapor-Proof Lighting
  • Overlapping Door with Magnetic Gasket
  • OSHA Compliant Safety Release Handle
  • Digital Thermometer Readout - Easy To Adjust Temperature Controller
  • Includes 27 in. Body Trays
  • Compatible with a variety of Mopec Bariatric Cadaver Carts and Cadaver Carrier Lifts

Specifications

Type Body Box
Refrigerant R-455A
No. of Doors 1
Insulation High-density Two-part Foam
Style Freestanding
Model 2 Tier
Voltage 208/230 V
Holds 9 Bodies
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.