Learn More
Description
- Drop in self-contained refrigeration system with digital thermometer and easy to adjust temperature controller.
- Heavy-duty chrome plated hardware for long lasting use.
- Unit ships fully assembled; simply plug unit into an outlet and the unit is operational.
- 38°F/3.3°C
- Condenser is ∼115 V/60 Hz/1 Ph.
- Features:
- (3) Interior roller racks.
- (3) HD plastic storage boards.
- (1) Overlap door with magnetic gasket.
- (1) Vapor proof light with switch.
- Options:
- Custom sizes for larger cases.
- Casters:
- (4) 6 in./15 cm diameter casters, two are swivel type with wheel brakes.
- Body trays: (0-3) 18 gauge type 304 stainless steel with No. 4 Finish.
Specifications
Specifications
| Type | Body Cooler |
| Refrigerant | R448A |
| No. of Doors | 1 |
| Cabinet Material | Stainless Steel (304) |
| Insulation | Polyurethane |
| Certifications/Compliance | UL, cUL, CSA |
| Style | Freestanding |
| Dimensions (L x W x H) Exterior | 88 x 35 x 81 in. |
| Voltage | 115 V |
| Holds | 3 Bodies |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
