Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Mortar and Pestle, Pestle Only

Catalog No. p-7228995 Shop All BrandTech Scientific Products
Change view
Click to view available options
Length (Metric):
125 mm
145 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-670-233 125 mm
01-670-234 145 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-670-233 Supplier BRANDTECH™ BRAND™ Supplier No. 110702
This item is not returnable. View return policy

Pestles made from melamine formaldehyde resin. Suitable for crushing and grinding of various materials.

  • Shaped for easy gripping
  • 110702 sized to match 110703
  • 110708 sized to match 110709
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Pestle
Material Melamine Formaldehyde
For Use With (Equipment) Mortar 110703
For Use With (Application) Crushing/Grinding
Length (Metric) 125 mm
Type Pestle
Finish Melamine Formaldehyde Resin
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.