Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Moticam V1300

Catalog No. 01674788 Shop All Motic Group Products
Change view
Click to view available options
Resolution:
13 MP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
01-674-788 13 MP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-674-788 Supplier Motic™ Supplier No. 1100600101801
Add to Cart
Add to Cart

Moticam V1300 - High-resolution 13MP Imaging Camera.

Moticam V1300 is a high-resolution, integrated screen microscopy camera designed to provide a seamless, computer-free imaging experience for education, laboratory research, and industrial inspection.Featuring a 13-megapixel sensor (1/3 in.) and a built-in 10.1-inch high-resolution display, it delivers excellent color reproduction and allows for real-time sample visualization directly on the microscope.

Features:

  • 13 MP Sony sensor with 4K imaging for high-resolution capture and excellent color reproduction
  • 10.1 in. HD display with HDMI and USB outputs for real-time viewing and flexible connectivity
  • All-in-one standalone system with Motic Imaging software for direct capture, measurement, and TF card storage
  • USB interface 3.0

Highlights:

  • High-Resolution Camera: Features a 13 million pixel (13MP) camera for detailed image capture.
  • Integrated Display: Includes a 10.1-inch high-resolution screen, allowing for direct viewing without a separate computer monitor.
  • Sensor Details: Utilizes a 1/3 in. sensor size.
  • Connectivity: Equipped with HDMI and USB output ports for versatile data transfer and display options.
  • Visual Quality: Engineered for excellent color reproduction and high-quality imaging.

Specifications

Type Microscope Camera
Autoclavable Not Autoclavable
Color Black
Resolution 13 MP
Sensor Types Sony
Sterility Non-sterile
Voltage 12 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.