Learn More
Motic™ Moticam X6 Digital Wi‐Fi Microscope Camera

Description
- Captures 8 MP images with true 4K live display resolution
- Dual-band Wi‐Fi (2.4 and 5 GHz) and Ethernet connectivity support flexible networking
- Compatible with Windows, macOS, iOS, Android, and web browsers
- Provides up to 25 fps at Full HD resolution for smooth live viewing
- Includes MotiConnect App and Motic Images Plus 3.1 software
- Designed for routine imaging, teaching, and research applications
Specifications
Specifications
| Type | Digital WiFi Camera |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Resolution | 8 MP |
| Sensor Types | CMOS |
| Sterility | Non-sterile |
| Voltage | 12 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.