Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Moticam X6

Catalog No. 01674144 Shop All Motic Group Products
Change view
Click to view available options
Resolution:
8 MP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
01-674-144 8 MP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-674-144 Supplier Motic™ Supplier No. 1100600101741
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Moticam X6 - High-Performance Wi-Fi Camera.

The Moticam X6 is a high-performance microscope camera offering true 4K imaging and versatile connectivity for modern research and teaching. It combines advanced resolution with user-friendly integration across multiple platforms.

Features:

  • 8MP capture resolution with 4K live display
  • Dual-band Wi-Fi (2.4 and 5 GHz) and Ethernet connectivity
  • Cross-platform support: Windows, macOS, iOS, Android, web browser
  • Up to 25 fps (Full HD) for smooth live streaming
  • Includes MotiConnect App and Motic Images Plus 3.1 software
  • A high-performance Wi-Fi microscope camera offering 8MP capture resolution with true 4K live display imaging
  • Versatile connectivity for modern research and teaching
  • Brings powerful 4K clarity and fast, stable connections to enhance microscopy in both research and classroom environments
  • Designed for flexibility, it ensures seamless integration with various devices and operating systems
  • CMOS camera with USB interface 3.0
  • Ideal for Routine and Research Imaging

Specifications

Type Digital WiFi Camera
Autoclavable Not Autoclavable
Color Black
Resolution 8 MP
Sensor Types CMOS
Sterility Non-sterile
Voltage 12 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.