Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Marathon Motors Three-Phase HVAC Motor, 5 hp, 2-Speed, Rigid Base, 1 ea

Catalog No. 502782265
Encompass_Preferred

This three-phase, two-speed belt-drive HVAC motor is designed for reliable performance in fan and blower applications. Featuring an open drip-proof enclosure and a durable steel frame, this motor provides high starting torque and operational efficiency without the need for capacitors or centrifugal switches.

  • Output: 2 hp and 5 hp
  • Speed: 1,770/1,175 rpm
  • Voltage: 200-230 V
  • Frame size: 215T with rigid base mounting
  • Insulation class: F
  • Ambient temperature: 40°C maximum
  • Service factor: 1.15
  • Nominal efficiency: 85.5 %
  • Shaft: 1-3/8 in. diameter, 3-1/2 in. length, keyed design
  • Rotation: CW/CCW
  • Standards: CSA (LR2025) and UL (E49747) certified

Catalog No. 50-278-2265 Supplier Grainger Supplier No. 19RW45
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This three-phase, two-speed belt-drive HVAC motor is designed for reliable performance in fan and blower applications. Featuring an open drip-proof enclosure and a durable steel frame, this motor provides high starting torque and operational efficiency without the need for capacitors or centrifugal switches.

  • Output: 2 hp and 5 hp
  • Speed: 1,770/1,175 rpm
  • Voltage: 200-230 V
  • Frame size: 215T with rigid base mounting
  • Insulation class: F
  • Ambient temperature: 40°C maximum
  • Service factor: 1.15
  • Nominal efficiency: 85.5 %
  • Shaft: 1-3/8 in. diameter, 3-1/2 in. length, keyed design
  • Rotation: CW/CCW
  • Standards: CSA (LR2025) and UL (E49747) certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.