Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Marathon Belt Drive Motor, 7.5/3.3 hp, Two-Speed, Rigid Base, 1 ea

Catalog No. 502782162
Encompass_Preferred

This three-phase, two-speed belt drive motor is designed for continuous duty in HVAC, fan, and blower applications. Constructed with a rigid base for secure mounting, this unit provides variable torque operation and features an open drip-proof enclosure suitable for diverse industrial environments.

  • Output power: 7.5 hp and 3.33 hp
  • Rotation speed: 1,770/1,180 rpm
  • Voltage: 200-230 V AC
  • Mounting: Rigid base, horizontal position
  • Enclosure: Open drip-proof design with steel construction
  • Service factor: 1.15
  • Insulation class: B
  • Bearing type: Ball bearings
  • Thermal protection: None

Catalog No. 50-278-2162 Supplier Grainger Supplier No. 19RW49
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This three-phase, two-speed belt drive motor is designed for continuous duty in HVAC, fan, and blower applications. Constructed with a rigid base for secure mounting, this unit provides variable torque operation and features an open drip-proof enclosure suitable for diverse industrial environments.

  • Output power: 7.5 hp and 3.33 hp
  • Rotation speed: 1,770/1,180 rpm
  • Voltage: 200-230 V AC
  • Mounting: Rigid base, horizontal position
  • Enclosure: Open drip-proof design with steel construction
  • Service factor: 1.15
  • Insulation class: B
  • Bearing type: Ball bearings
  • Thermal protection: None

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.