Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Coxreels Electric Motor Driven Hose Reel, Steel, 325 ft, 1/2 in. I.D., 12 V

Catalog No. 502765703
Encompass_Preferred

The 1125 Series is an electric motor-driven hose reel engineered for durability and reliable performance in demanding industrial applications. It features a sturdy, one-piece CNC robotically welded 12-gauge steel A-frame base that provides superior structural integrity. The system is powered by a 1/3 HP 12V DC motor utilizing a direct gear drive for quiet, smooth retraction, and includes a low-profile outlet riser and open drum slot design to ensure a flat, uniform hose wrap.

  • Machined solid brass 90° full-flow NPT swivel with nitrile seals.
  • Adjustable tension brake to prevent free-wheeling during operation.
  • Permanently lubricated, self-aligning pillow block bearings.
  • Durable, chip-resistant CPC powder coat finish.
  • Capacity for 325 ft. (99 m) of 1/2 in. I.D. hose.
  • Rated for operating pressures up to 3,000 psi.
  • Temperature range of -40°F to 250°F.

Catalog No. 50-276-5703 Supplier Grainger Supplier No. 16X569
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 1125 Series is an electric motor-driven hose reel engineered for durability and reliable performance in demanding industrial applications. It features a sturdy, one-piece CNC robotically welded 12-gauge steel A-frame base that provides superior structural integrity. The system is powered by a 1/3 HP 12V DC motor utilizing a direct gear drive for quiet, smooth retraction, and includes a low-profile outlet riser and open drum slot design to ensure a flat, uniform hose wrap.

  • Machined solid brass 90° full-flow NPT swivel with nitrile seals.
  • Adjustable tension brake to prevent free-wheeling during operation.
  • Permanently lubricated, self-aligning pillow block bearings.
  • Durable, chip-resistant CPC powder coat finish.
  • Capacity for 325 ft. (99 m) of 1/2 in. I.D. hose.
  • Rated for operating pressures up to 3,000 psi.
  • Temperature range of -40°F to 250°F.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.