Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Ceiling Service Panel

Catalog No. 04000575
Change view
Click to view available options
Location:
Zone 1
Zone 10
Zone 4
Zone 5
Zone 7
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location
04-000-575 Zone 10
04-000-836 Zone 1
04-000-227 Zone 5
04-000-053 Zone 4
04-000-140 Zone 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 04-000-575 Supplier Mott Manufacturing Supplier No. OSP0002SB

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Mott ceiling service panels is compatible with most T grid acoustical suspended ceiling structures.

  • Powder coated steel panel takes the place of a standard ceiling tile
  • Offers ability to mount and disconnect quick connect service fixtures, electrical, and data outlets
  • Six service access holes and 6 electrical cutouts
  • Fixtures must be ordered separately

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Ceiling Service Panel
For Use With (Equipment) Altus™ Table System
Location Zone 10
Width (English) 20 in.
Width (Metric) 50.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.