Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Furniture
- Desks and Tables
- Desk and Table Accessories
- Mott Manufacturing Altus™ Table System Component, Female Ceiling Quick Connect Fitting
Mott Manufacturing Altus™ Table System Component, Female Ceiling Quick Connect Fitting
Catalog No. 04000582
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Violet
Yellow
Location:
Zone 1
Zone 10
Zone 4
Zone 5
Zone 7
Options Available:
Service: AIR
Service: ARG
Service: CW
Service: GAS
Service: HE
Service: NIT
Service: VAC
29 product options available for selection
| Catalog No. | Color | Location | Options Available |
|---|---|---|---|
| 04-000-582 | Yellow | Zone 10 | Service: VAC |
| 04-000-576 | Orange | Zone 10 | Service: AIR |
| 04-000-577 | Violet | Zone 10 | Service: ARG |
| 04-000-578 | Green | Zone 10 | Service: CW |
| 04-000-579 | Blue | Zone 10 | Service: GAS |
| 04-000-580 | Black | Zone 10 | Service: HE |
| 04-000-581 | Brown | Zone 10 | Service: NIT |
| 04-000-838 | Violet | Zone 1 | Service: ARG |
| 04-000-839 | Green | Zone 1 | Service: CW |
| 04-000-840 | Blue | Zone 1 | Service: GAS |
| 04-000-842 | Brown | Zone 1 | Service: NIT |
| 04-000-837 | Orange | Zone 1 | Service: AIR |
| 04-000-843 | Yellow | Zone 1 | Service: VAC |
| 04-000-841 | Black | Zone 1 | Service: HE |
| 04-000-228 | Orange | Zone 5 | Service: AIR |
| 04-000-229 | Violet | Zone 5 | Service: ARG |
| 04-000-230 | Green | Zone 5 | Service: CW |
| 04-000-231 | Blue | Zone 5 | Service: GAS |
| 04-000-232 | Black | Zone 5 | Service: HE |
| 04-000-233 | Brown | Zone 5 | Service: NIT |
| 04-000-234 | Yellow | Zone 5 | Service: VAC |
| 04-000-055 | Violet | Zone 4 | Service: ARG |
| 04-000-141 | Orange | Zone 7 | Service: AIR |
| 04-000-143 | Green | Zone 7 | Service: CW |
| 04-000-142 | Violet | Zone 7 | Service: ARG |
| 04-000-144 | Blue | Zone 7 | Service: GAS |
| 04-000-146 | Brown | Zone 7 | Service: NIT |
| 04-000-145 | Black | Zone 7 | Service: HE |
| 04-000-147 | Yellow | Zone 7 | Service: VAC |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
Description
- Panel mounted stainless steel keyed quick copnnect body suitable for panel mounting on overhead service carriers and Ceiling Service Panels with stainless steel hoses
- Panel mounted brass keyed quick connect body suitable for panel mounting on overhead service carriers and Ceiling Panel Service with PVC hoses
- Complete with 9.52mm (0.375 in.) NPT inlet
- Only plug and body quick connects of same color will couple and allow flow
- Parts are shipped loose
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Specifications
| Product Type | Quick Connect Fitting |
| Color | Yellow |
| Location | Zone 10 |
| For Use With (Equipment) | Altus™ Table System |
| Options Available | Service: VAC |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?