Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Service Assembly
SDP

Catalog No. 04000205
Change view
Click to view available options
Material:
Stainless Steel
White hose
Color:
Black
Blue
Brown
Green
Orange
Violet
Yellow
Location:
Zone 1
Zone 5
Zone 7
Options Available:
Service: AIR
Service: ARG
Service: CW
Service: GAS
Service: HE
Service: NIT
Service: VAC
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color Location Options Available
04-000-205 White hose Orange Zone 5 Service: AIR
04-000-206 White hose Violet Zone 5 Service: ARG
04-000-208 Stainless Steel Blue Zone 5 Service: GAS
04-000-207 White hose Green Zone 5 Service: CW
04-000-210 White hose Brown Zone 5 Service: NIT
04-000-211 White hose Yellow Zone 5 Service: VAC
04-000-209 White hose Black Zone 5 Service: HE
04-000-119 White hose Violet Zone 7 Service: ARG
04-000-118 White hose Orange Zone 7 Service: AIR
04-000-120 White hose Green Zone 7 Service: CW
04-000-121 Stainless Steel Blue Zone 7 Service: GAS
04-000-122 White hose Black Zone 7 Service: HE
04-000-123 White hose Brown Zone 7 Service: NIT
04-000-124 White hose Yellow Zone 7 Service: VAC
04-000-814 White hose Orange Zone 1 Service: AIR
04-000-815 White hose Violet Zone 1 Service: ARG
04-000-816 White hose Green Zone 1 Service: CW
04-000-817 Stainless Steel Blue Zone 1 Service: GAS
04-000-818 White hose Black Zone 1 Service: HE
04-000-819 White hose Brown Zone 1 Service: NIT
04-000-820 White hose Yellow Zone 1 Service: VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 04-000-205 Supplier Mott Manufacturing Supplier No. ASAPAIRDT
Add to Cart
Add to Cart

Mott service assemblies have epoxy coated fixtures use with Altus table system

  • Assembly complete with panel mounted single service fixture (Needle Valve supplied), keyed quick connect, and pug hose. Note: Cold water is supplied with ball valve
  • Corrugated gas appliance connector with stainless steel keyed quick connect is supplied for natural gas
  • Supplied with 1.2m (4 ft.) of service lines above table height
  • Epoxy coated fixtures
  • Fixtures may not be exactly as shown
  • Only plug and body quick connects of the same color will couple and allow flow
  • Parts are shipped loose

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Service Assembly
Location Zone 5
For Use With (Equipment) Altus table system only
Color Orange
Options Available Service: AIR
Material White hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.