Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Furniture
- Desks and Tables
- Desk and Table Accessories
- Mott Manufacturing Altus™ Table System Component, Service Assembly
Mott Manufacturing Altus™ Table System Component, Service Assembly
Catalog No. 04000559
Change view
Click to view available options
Material:
Stainless Steel
White hose
Color:
Black
Blue
Brown
Green
Orange
Violet
Yellow
Location:
Zone 1
Zone 10
Zone 5
Zone 7
Options Available:
Service: AIR
Service: ARG
Service: CW
Service: GAS
Service: HE
Service: NIT
Service: VAC
28 product options available for selection
| Catalog No. | Material | Color | Location | Options Available |
|---|---|---|---|---|
| 04-000-559 | White hose | Yellow | Zone 10 | Service: VAC |
| 04-000-553 | White hose | Orange | Zone 10 | Service: AIR |
| 04-000-554 | White hose | Violet | Zone 10 | Service: ARG |
| 04-000-556 | Stainless Steel | Blue | Zone 10 | Service: GAS |
| 04-000-555 | White hose | Green | Zone 10 | Service: CW |
| 04-000-557 | White hose | Black | Zone 10 | Service: HE |
| 04-000-558 | White hose | Brown | Zone 10 | Service: NIT |
| 04-000-814 | White hose | Orange | Zone 1 | Service: AIR |
| 04-000-815 | White hose | Violet | Zone 1 | Service: ARG |
| 04-000-816 | White hose | Green | Zone 1 | Service: CW |
| 04-000-817 | Stainless Steel | Blue | Zone 1 | Service: GAS |
| 04-000-818 | White hose | Black | Zone 1 | Service: HE |
| 04-000-819 | White hose | Brown | Zone 1 | Service: NIT |
| 04-000-820 | White hose | Yellow | Zone 1 | Service: VAC |
| 04-000-205 | White hose | Orange | Zone 5 | Service: AIR |
| 04-000-206 | White hose | Violet | Zone 5 | Service: ARG |
| 04-000-208 | Stainless Steel | Blue | Zone 5 | Service: GAS |
| 04-000-207 | White hose | Green | Zone 5 | Service: CW |
| 04-000-210 | White hose | Brown | Zone 5 | Service: NIT |
| 04-000-211 | White hose | Yellow | Zone 5 | Service: VAC |
| 04-000-209 | White hose | Black | Zone 5 | Service: HE |
| 04-000-119 | White hose | Violet | Zone 7 | Service: ARG |
| 04-000-118 | White hose | Orange | Zone 7 | Service: AIR |
| 04-000-120 | White hose | Green | Zone 7 | Service: CW |
| 04-000-121 | Stainless Steel | Blue | Zone 7 | Service: GAS |
| 04-000-122 | White hose | Black | Zone 7 | Service: HE |
| 04-000-123 | White hose | Brown | Zone 7 | Service: NIT |
| 04-000-124 | White hose | Yellow | Zone 7 | Service: VAC |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Description
- Assembly complete with panel mounted single service fixture (Needle Valve supplied), keyed quick connect, and pug hose. Note: Cold water is supplied with ball valve
- Corrugated gas appliance connector with stainless steel keyed quick connect is supplied for natural gas
- Supplied with 1.2m (4 ft.) of service lines above table height
- Epoxy coated fixtures
- Fixtures may not be exactly as shown
- Only plug and body quick connects of the same color will couple and allow flow
- Parts are shipped loose
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Specifications
| Product Type | Service Assembly |
| Color | Yellow |
| For Use With (Equipment) | Altus™ Table System |
| Location | Zone 10 |
| Options Available | Service: VAC |
| Material | White hose |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?