Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assembly Accessory, Work Surface

Catalog No. 04000540
Change view
Click to view available options
Location:
Zone 1
Zone 10
Zone 5
Zone 7
Material:
Epoxy
Phenolic
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Material Width (Metric)
04-000-540 Zone 10 Epoxy -
04-000-535 Zone 10 Phenolic 121.9 cm
04-000-537 Zone 10 Phenolic 182.8 cm
04-000-536 Zone 10 Phenolic -
04-000-538 Zone 10 Epoxy -
04-000-539 Zone 10 Epoxy 152.4 cm
04-000-797 Zone 1 Phenolic 152.4 cm
04-000-796 Zone 1 Phenolic -
04-000-798 Zone 1 Phenolic 182.8 cm
04-000-799 Zone 1 Epoxy 121.9 cm
04-000-801 Zone 1 Epoxy -
04-000-800 Zone 1 Epoxy -
04-000-187 Zone 5 - -
04-000-188 Zone 5 - -
04-000-190 Zone 5 - -
04-000-189 Zone 5 - -
04-000-191 Zone 5 - -
04-000-192 Zone 5 - -
04-000-100 Zone 7 Phenolic 121.9 cm
04-000-101 Zone 7 Phenolic 152.4 cm
04-000-102 Zone 7 Phenolic 182.8 cm
04-000-103 Zone 7 Epoxy -
04-000-104 Zone 7 Epoxy -
04-000-105 Zone 7 Epoxy -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 04-000-540 Supplier Mott Manufacturing Supplier No. ESC3072SB
Only null left
Add to Cart
Add to Cart

Mott work surfaces, in either black phenolic or expoxy, will ensure to have strong and safe place for carrying out everyday tasks.

  • Used for corner applications
  • 2.54cm (1 in.) thick black phenolic or epoxy
  • 0.3cm (0.125 in.) beveled edges (cutouts for uprights are not beveled)
  • 2.54cm (1 in.) overhang on front

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
For Use With (Equipment) Mobility Sigma Cart™ Assembly
Location Zone 10
Material Epoxy
Width (English) 72 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.