Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing RFV2™ Vertical Sash Fume Hood Accessory, Epoxy Worktop

Catalog No. 01100167
Change view
Click to view available options
Dimensions (L x W x H):
26 x 48 x 1 in.
26 x 60 x 1 in.
26 x 72 x 1 in.
26 x 96 x 1 in.
Location:
Zone 1
Zone 4
Zone 5
Zone 7
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Location
01-100-167 26 x 96 x 1 in. Zone 1
01-100-166 26 x 72 x 1 in. Zone 1
01-100-164 26 x 48 x 1 in. Zone 1
01-100-165 26 x 60 x 1 in. Zone 1
01-100-172 26 x 48 x 1 in. Zone 5
01-100-174 26 x 72 x 1 in. Zone 7
01-100-175 26 x 96 x 1 in. Zone 7
01-100-173 26 x 60 x 1 in. Zone 7
01-100-181 26 x 60 x 1 in. Zone 4
01-100-180 26 x 48 x 1 in. Zone 7
01-100-182 26 x 72 x 1 in. Zone 4
01-100-183 26 x 96 x 1 in. Zone 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-100-167 Supplier Mott Manufacturing Supplier No. RFR2696CC
Add to Cart
Add to Cart

Use a Mott Epoxy Worktop to protect your fume hood from damage. These come with cupsinks that on the right and designed for 18 in. deep fume hood base cabinets.

  • Black epoxy work surface with cupsink on right side for RFV2 Series fume hoods
  • Cupsinks are located for 18 in. deep fume hood base cabinets (not included)

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Certifications

SEFA, ISO9001:2008

Warranty and Services

2 Years From Date of Shipment

Specifications

Material Epoxy
Color Black
Description Right-side Cupsink
Dimensions (L x W x H) 26 x 96 x 1 in.
For Use With (Equipment) RFV2™ Vertical Sash Fume Hood
Location Zone 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.