Learn More
Mott Manufacturing RFV2™ Vertical Sash Fume Hood Accessory, Epoxy Worktop
Description
- Black epoxy work surface with cupsink on right side for RFV2 Series fume hoods
- Cupsinks are located for 18 in. deep fume hood base cabinets (not included)
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Certifications
SEFA, ISO9001:2008
Warranty and Services
2 Years From Date of Shipment
Specifications
Specifications
| Material | Epoxy |
| Color | Black |
| Description | Right-side Cupsink |
| Dimensions (L x W x H) | 26 x 72 x 1 in. |
| For Use With (Equipment) | RFV2™ Vertical Sash Fume Hood |
| Location | Zone 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.