Learn More
Mott Manufacturing RFV2™ Vertical Sash Fume Hood, Bench Mount
Description
- Vertical rising sash
- Chain and sprocket sash counterbalance system
- Downflow rear baffle is biased to the bottom, drawing fumes downward away from the user and counteracts the normal upward flow of vapors
- Downwardly vectored upper by-pass prevents contaminated air build up behind the open sash
- Supplementary mechanical fans, baffle actuators and controls not required
- Full viewing sash provides a clear and unobstructed side to side view of fume hood interior, with a 34 in. high viewing area
- Auto sash leveler automatically closes to the 18 in. height which decreases exhaust air and offers extra protection to the operator
- Self-lowering sash system provides a sash latch to temporarily secure the sash in the full open position for set-up and tear down operations. When the lock is freed, the sash automatically returns to the operational position
- Hinged powder coated, type 316 stainless steel airfoil is flush with work surface for easy cleaning
- AUL/CSA approved fluorescent light fixture complete with bulbs that provide a minimum work surface luminescence of 80 foot candles and a corner post mounted UL/CSA approved switch
- Two UL/CSA approved duplex receptacles for 120 volt service - one receptacle on each corner post
- Two corner posts pre-punched to accept a maximum of 4 plumbing fittings per post
- Removable interior and exterior access panels
- Rectangular exhaust collar
- Excellent containment performance at low face velocities
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Certifications
CSA
Compliance
SEFA, ISO9001:2008, CSA Approved, UL Classified
Warranty and Services
2 Years From Date of Shipment
Specifications
Specifications
| Product Type | Fume Hood |
| Lighting Type | FRP |
| Product Line | RFV2 |
| Certifications/Compliance | Gray |
| Configuration Options | Steel |
| Description | High Performance |
| Dimensions (D x W x H) Interior | 32.625 x 72 x 54.25 in. |
| Location | Zone 10 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.