Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Mounting Medium, Immuno-Fluore

Catalog No. ICN622701 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN622701 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN622701 Supplier MP Biomedicals™ Supplier No. 08622701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

designed for immunofluorescent preparations

  • Immuno-Fluore™ Mounting Medium is specifically designed for use with immunofluorescence preparations.
  • Stabilizing Agent: Includes a stabilizing agent that inhibits fluorescence fading caused by ultraviolet light.
  • Grade: Molecular Grade.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Immuno-Fluore mounting medium
Quantity 25 mL
For Use With (Application) Immunofluorescence (IF)
Form Liquid
Content And Storage 15° to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.