Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Mouse Diet, Purified, Powder
Mouse diet, vitamin free casein.
$974.00 - $3696.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290460510
|
MP Biomedicals
0290460510 |
10 kg |
Each for $974.00
|
|
|||||
MP290460520
|
MP Biomedicals
0290460520 |
20 kg |
Each for $1,697.00
|
|
|||||
MP290460550
|
MP Biomedicals
0290460550 |
50 kg |
Each for $3,696.00
|
|
|||||
Description
- Vitamin and salt mixture added mouse diet
- For mouse research
- Formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance, and reproduction of mice for lab experiment
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title