Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Mouse Intubation Platform
SDP

Catalog No. 22000666
Change view
Click to view available options
For Use With (Application):
Mouse Intubation
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
22-000-666 Mouse Intubation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-666 Supplier Poltex Supplier No. MOUSEPLAT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mouse intubation platform. Constructed from chemical resistant polypropylene with stainless steel hardware.

  • Mouse intubation platform.
  • Constructed from chemical resistant polypropylene with stainless steel hardware.
  • 9 x 4 in.

Specifications

Material Polypropylene
For Use With (Application) Mouse Intubation
Width (English) 4 in.
Width (Metric) 10.16 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.