Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Mouse Jugular Vein Catether, PU 2Fr 10cm, 13mm insertion length (a1.2cm), round tip. LS25 and SP25/12. Fits 25ga.
SDP

Catalog No. NC3863009
Encompass

The Instech C20PU-MJV2013 is a medical-grade polyurethane jugular vein catheter designed for mice weighing approximately 25g. It features a 2Fr (0.66 mm) diameter and a 0.51 in (13 mm) insertion length, with a rounded tip to minimize vessel trauma. This catheter is specially extruded for a perfect fit with 25ga Vascular Access Buttons™ (VAB™), supporting reliable chronic infusion and sampling. It includes a silicone collar for secure anchoring and is supplied individually packaged and EtO sterilized.

Features

  • Type: Mouse Jugular Vein Catheter (JVC)
  • Compatibility: 25ga Vascular Access Buttons™
  • Material: Medical-grade Polyurethane (2Fr / 0.66 mm)
  • Insertion Length: 0.51 in (13 mm)
  • Total Length: 3.94 in (10 cm)
  • Sterility: EtO sterilized
  • Quantity: Sold individually (Min. order 5)

Catalog No. NC3863009 Supplier Instech Supplier No. C20PUMJV2013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech C20PU-MJV2013 is a medical-grade polyurethane jugular vein catheter designed for mice weighing approximately 25g. It features a 2Fr (0.66 mm) diameter and a 0.51 in (13 mm) insertion length, with a rounded tip to minimize vessel trauma. This catheter is specially extruded for a perfect fit with 25ga Vascular Access Buttons™ (VAB™), supporting reliable chronic infusion and sampling. It includes a silicone collar for secure anchoring and is supplied individually packaged and EtO sterilized.

Features

  • Type: Mouse Jugular Vein Catheter (JVC)
  • Compatibility: 25ga Vascular Access Buttons™
  • Material: Medical-grade Polyurethane (2Fr / 0.66 mm)
  • Insertion Length: 0.51 in (13 mm)
  • Total Length: 3.94 in (10 cm)
  • Sterility: EtO sterilized
  • Quantity: Sold individually (Min. order 5)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.