Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Mouse tail vein cannula, 29ga,30cm PE-10 tube, PinPort and injector
SDP

Catalog No. NC2254999
Encompass

The Instech C10SS-MTV2027P is a 29-gauge (29ga) stainless steel tail vein cannula designed for manual dosing or sampling in restrained mice. This model features a sharp needle tip for direct vessel access and an 11.8 in (30 cm) segment of PE-10 extension tubing. To facilitate a low-dead-volume closed system, it includes an integrated PinPort™ and an injector for aseptic access. Because it uses a sharp stainless steel needle, it is intended for immediate experimental use rather than long-term implantation. Each unit is individually packaged and EtO sterilized to maintain surgical-grade standards for laboratory research.

Features

  • Vessel Application: Mouse tail vein
  • Needle Gauge: 29ga (0.3mm OD) stainless
  • Tubing: 11.8 in (30 cm) PE-10
  • Access: Integrated PinPort™ and injector
  • Tip Design: Sharp (non-implantable)
  • Sterilization: Individually packaged, EtO

This item is not returnable. View return policy
Catalog No. NC2254999 Supplier Instech Supplier No. C10SSMTV2027P
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech C10SS-MTV2027P is a 29-gauge (29ga) stainless steel tail vein cannula designed for manual dosing or sampling in restrained mice. This model features a sharp needle tip for direct vessel access and an 11.8 in (30 cm) segment of PE-10 extension tubing. To facilitate a low-dead-volume closed system, it includes an integrated PinPort™ and an injector for aseptic access. Because it uses a sharp stainless steel needle, it is intended for immediate experimental use rather than long-term implantation. Each unit is individually packaged and EtO sterilized to maintain surgical-grade standards for laboratory research.

Features

  • Vessel Application: Mouse tail vein
  • Needle Gauge: 29ga (0.3mm OD) stainless
  • Tubing: 11.8 in (30 cm) PE-10
  • Access: Integrated PinPort™ and injector
  • Tip Design: Sharp (non-implantable)
  • Sterilization: Individually packaged, EtO

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.